Zoro Homepage

Eclipse 1 Light Flush Mount 11.75 In. Soft Black

  • Mfr # C3712-SBK

  • Zoro # G615446870


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Voltage
120V
Height
5.75 in
Watts
15W
Finish
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3712-SBK
Zoro #
G615446870
UPC #
197292071990
Country of Origin
China

Dimensions

Length
11.75 in
Width
11.75 in
Height
5.75 in

Details

Voltage
120V
Watts
15W
Finish
Soft Black
Item
Flush Mount
Standards
ETL Damp
Shade Color
Brass Plated
Includes
Fixture, Hardware
Bulb Included
No
Shade Material
Glass
Body Material
Steel
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Slope Compatible
No

Description

A concentric ring reflector and striking materiality elevate the simple disc silhouette of Eclipse. As light washes over the ripples of the Brass Plated Glass interior, it spreads outwards with a dramatic effect, not unlike the cosmic phenomenon for which it is named. Whether mounted on the wall or ceiling, the contrast between the Soft Black exterior of the shade and the golden interior leaves a lasting impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.