Zoro Homepage

Ellios 1 Light Wall Sconce 4.75 In. Vintage Gold Leaf

  • Mfr # B3501-VGL

  • Zoro # G215449776


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
4.75 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Body Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3501-VGL
Zoro #
G215449776
UPC #
782042405158
Country of Origin
Philippines

Dimensions

Height
18 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Watts
60W
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Shade Material
Linen
Extention
5.5 in
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.