Shop TROY LIGHTING
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rivington 8 Light Chandelier 36.25 In. Charred Copper
- Mfr # F7236-CH
- Zoro # G715449924
product price:Â
$
3,152.00
/ea
Key Features
Fixture Wattage
60W
Shade Color
Charred Copper
Number of Lights
8
Material
Hand Forged Iron
Shade Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7236-CH
- Zoro #
- G715449924
- UPC #
- 782042437203
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Charred Copper
- Shade Color
- Charred Copper
- Number of Lights
- 8
- Material
- Hand Forged Iron
- Shade Material
- Iron
- Voltage
- 120V
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 8
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Length
- 36.25 in
- Height
- 49.25 in
- Chain Length
- 72 in
- Canopy Width
- 8 in
- Width
- 36.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.