Zoro Homepage

Elwyn 1 Light Wall Sconce 6 In. Black Iron

  • Mfr # B1925-BI

  • Zoro # G015447910


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
6 in
Fixture Voltage
120V
Finish
Black Iron
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1925-BI
Zoro #
G015447910
UPC #
197292091349
Country of Origin
Philippines

Dimensions

Height
25 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Body Material
Iron
Includes
Fixture, Hardware
Watts
8W
Lamp Included
No
Shade Color
Off White Linen
Standards
UL Damp
Socket Count
1
Switch Type
Hardwire
Product Care
Clean with a soft, damp cloth
Shade Material
Fabric
Bulb Shape
E12 Candelabra Base
Extention
6.25 in
Designer
Troy Standard
Battery Included
No
Slope Compatible
No

Description

Inspired by 1960s artist-made candlesticks, Elwyn's beauty stems from its delicate botanical details. The decorative leaves, elongated silhouette, and chic off-white linen shade create a memorable take on reimagined vintage style. Choose from a luxurious Vintage Gold Leaf finish or a subdued yet equally timeless Black Iron finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.