Shop TROY LIGHTING
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enigma 4 Light Chandelier 23.75 In. Textured Bronze
- Mfr # F6184-TBZ/SS
- Zoro # G515447823
product price:Â
$
2,508.00
/ea
Key Features
Fixture Wattage
75W
Material
Hand-Worked Iron
Number of Lights
4
Voltage
120V
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6184-TBZ/SS
- Zoro #
- G515447823
- UPC #
- 782042437029
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Textured Bronze
- Material
- Hand-Worked Iron
- Number of Lights
- 4
- Voltage
- 120V
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Socket Count
- 4
Dimensions
- Length
- 23.75 in
- Height
- 38 in
- Canopy Width
- 7 in
- Width
- 11.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.