Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epic 6 Light Chandelier 24 In. Textured Iron

  • Mfr # F5326-TRN

  • Zoro # G215448908


product price: $1,282.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Fixture Wattage
20W
Finish
Textured Iron
Includes
Fixture, Hardware
Standards
ETL Damp
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5326-TRN
Zoro #
G215448908
UPC #
782042464667
Country of Origin
China

Dimensions

Height
33.75 in
Length
24 in
Canopy Width
5.25 in

Details

Item
Chandelier
Fixture Wattage
20W
Finish
Textured Iron
Includes
Fixture, Hardware
Standards
ETL Damp
Number of Lights
6
Material
Hand-Worked Iron
Voltage
120V
Bulb Included
No
Bulb Shape
G9
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
6
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.