Zoro Homepage

Fallon 2 Light Pendant 18 In. Satin Black/Black Leather

  • Mfr # F7776-SBK

  • Zoro # G615447693


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
18 in
Voltage
120V
Shade Material
Glass
Finish
Satin Black/Black Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7776-SBK
Zoro #
G615447693
UPC #
782042369221
Country of Origin
China

Dimensions

Height
18 in
Length
18 in
Canopy Width
7 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Satin Black/Black Leather
Lamp Included
No
Includes
Fixture, Hardware
Watts
40W
Material
Glass
Standards
UL Damp
Battery Included
No
Socket Count
2
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard

Description

Inspired by current European design, Fallon has an unexpected touch of black leather at the cord. The opal matte glass shade and streamlined silhouette add an elegance to any space without distracting from the rest of the interior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.