Zoro Homepage

Florence 1 Light Pendant 6.5 In. Gesso White

  • Mfr # F7902-GSW

  • Zoro # G515447632


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Width
6.5 in
Voltage
120V
Shade Material
Steel
Finish
Gesso White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7902-GSW
Zoro #
G515447632
UPC #
782042372849
Country of Origin
China

Dimensions

Height
13.75 in
Length
6.5 in
Width
6.5 in
Canopy Width
5 in

Details

Voltage
120V
Shade Material
Steel
Item
Pendant
Finish
Gesso White
Standards
UL Damp
Includes
Fixture, Hardware
Material
Iron and Steel
Lamp Included
No
Watts
60W
Product Care
Clean with a soft, damp cloth
Socket Count
1
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E26 Medium Base

Description

Florence's white gesso finish and smooth shade shape will bring a crisp, clean look to any space. Tapered at the top and wide at the bottom, the shade gives off bright, direct light and the monochromatic finish gives the entire fixture a soft, organic feel. Wall sconce can be mounted for downlight or uplight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.