Zoro Homepage

Florian 6 Light Chandelier 40 In. Vintage Gold Leaf

  • Mfr # F4440-VGL

  • Zoro # G415446582


product price: $1,186.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Vintage Gold Leaf
Standards
UL Damp
Material
Aluminum and Stainless Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4440-VGL
Zoro #
G415446582
UPC #
782042405646
Country of Origin
Philippines

Dimensions

Length
40 in
Chain Length
72 in
Height
22 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Standards
UL Damp
Material
Aluminum and Stainless Steel
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Number of Lights
6
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
6
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.