Shop TROY LIGHTING
See all product information
Create Account
Fontana 1 Light Pendant 18 In. Patina Brass
- Mfr # F7618-PBR/SSD
- Zoro # G715447593
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Length
18 in
Voltage
120V
Shade Material
Metal
Finish
Patina Brass
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7618-PBR/SSD
- Zoro #
- G715447593
- UPC #
- 782042469945
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Patina Brass
- Standards
- UL Damp
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Watts
- 60W
- Material
- Steel/Aluminum
- Shade Color
- Soft Sand
- Socket Count
- 1
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
Dimensions
- Height
- 17 in
- Length
- 18 in
- Width
- 18 in
- Chain Length
- 72 in
- Canopy Width
- 4.75 in
Description
Inspired by antique bakery lamps, Fontana features a pull handle at the bottom of the shade that extends or retracts this unique pendant. A perfect combination of beauty and function, the cord is hidden within the Patina Brass egg-shaped accent. The neutral tones of the Soft Sand and Slate Blue shade will complement many interiors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.