Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lisbon 1 Light Pendant 29 In. Patina Brass
- Mfr # F3329-PBR
- Zoro # G615448843
product price:Â
$
1,094.00
/ea
Key Features
Length
29 in
Voltage
120V
Finish
Patina Brass
Watts
75W
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3329-PBR
- Zoro #
- G615448843
- UPC #
- 782042406803
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 75W
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Material
- Aluminum and Stainless Steel
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Height
- 12.5 in
- Length
- 29 in
- Chain Length
- 72 in
- Canopy Width
- 5.25 in
- Width
- 29 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.