Rainhill 1 Light Pendant 16 In. Patina Brass
- Mfr # F3216-PBR
- Zoro # G115447735
product price:Â
$
878.00
/ea
Free Shipping & Returns
Key Features
Length
16 in
Voltage
120V
Finish
Patina Brass
Watts
15W
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3216-PBR
- Zoro #
- G115447735
- UPC #
- 197292072614
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 15W
- Standards
- UL Damp
- Material
- Steel
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Height
- 6.5 in
- Length
- 16 in
- Chain Length
- 72 in
- Canopy Width
- 6.25 in
- Width
- 16 in
Description
Drawing loose inspiration from classic silhouettes of the past, Rainhill brings retro charm to contemporary spaces. The focal point of the fixture is the large metal shade, which is designed to reflect light downward and outward, creating a warm and inviting atmosphere. Available as a pendant in two sizes or as a wall sconce, Rainhill is finished in Patina Brass, adding to its vintage feeling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.