Barnaby 6 Light Chandelier 60 In. Vintage Gold Leaf
- Mfr # F1060-VGL
- Zoro # G015449846
product price:Â
$
2,094.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Material
Iron
Voltage
120V
Shade Color
Natural Abaca
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1060-VGL
- Zoro #
- G015449846
- UPC #
- 197292091707
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Material
- Iron
- Voltage
- 120V
- Shade Color
- Natural Abaca
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Shade Material
- Natural Woven
- Bulb Included
- No
- Socket Count
- 6
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Switch Type
- Hardwire
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Width
- 60 in
- Chain Length
- 72 in
- Length
- 60 in
- Height
- 14.75 in
- Canopy Width
- 6 in
Description
Let your imagination take flight with the dynamic artistry of Barnaby. Mimicking the elliptical wing movements of birds, each shade has been handwoven from natural abaca fibers to create an airy and sculptural centerpiece. As a point of contrast, the clean lines and right angles of the Aged Brass frame lend this mobile-inspired chandelier a pleasing sense of order.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.