Gardena 1 Light Table Lamp 15 In. Patina Brass
- Mfr # PTL8224-PBR/CRW
- Zoro # G215388488
product price:Â
$
392.00
/ea
Free Shipping & Returns
Key Features
Height
23.25 in
Width
15 in
Material
Ceramic
Finish
Patina Brass
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL8224-PBR/CRW
- Zoro #
- G215388488
- UPC #
- 782042470323
- Country of Origin
- China
- Material
- Ceramic
- Finish
- Patina Brass
- Item
- Table Lamp
- Bulbs Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Shade Material
- Linen
- Maximum Wattage
- 60W
- Voltage
- 120V
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Designer
- Troy Standard
Dimensions
- Height
- 23.25 in
- Width
- 15 in
- Length
- 15 in
Description
Drawing inspiration from nature, the gorgeous symmetrical shapes on Gardena's ceramic base are reminiscent of the outer layers of the dragon fruit. The Ceramic Reactive White glaze adds shine and creates a beautiful natural edging that feels elevated and earthy. A white linen shade pairs perfectly with the clean, fresh look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.