Shop TROY LIGHTING
See all product information
Create Account
Loft & Thought X Pecola 1 Light Table Lamp 22 In. Patina Brass/Ceramic Windswept Ash
- Mfr # PTL2424-PBR/CAN
- Zoro # G615388569
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Height
24.25 in
Width
22 in
Material
Ceramic
Finish
Patina Brass/Ceramic Windswept Ash
Shade Color
Off White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL2424-PBR/CAN
- Zoro #
- G615388569
- UPC #
- 197292072836
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass/Ceramic Windswept Ash
- Item
- Table Lamp
- Shade Color
- Off White
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Maximum Wattage
- 15W
- Voltage
- 120V
- Bulbs Included
- No
- Shade Material
- Linen
- Designer
- Loft & Thought
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Switch Type
- ON/OFF Switch on Socket
- Socket Count
- 1
- Slope Compatible
- No
Dimensions
- Height
- 24.25 in
- Width
- 22 in
- Length
- 22 in
Description
Graphic etchings recalling folk art define the evocative Pecola. The curved lines and rough texture of the windswept ash ceramic body give the lamp a found object quality, which is balanced by the fresh, tailored feel of the tapered, off-white linen shade. Accented by Patina Brass metalwork, Pecola delivers a stunning interplay of textures and tones, ideal for playing up patterns in a room. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.