Zoro Homepage

Geneva 4 Light Wall Sconce 10 In. Vintage Bronze

  • Mfr # B6473-VBZ

  • Zoro # G515446840


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Height
36.5 in
Fixture Voltage
120V
Finish
Vintage Bronze
Length
10 in
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6473-VBZ
Zoro #
G515446840
UPC #
197292049364
Country of Origin
China

Dimensions

Height
36.5 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Body Material
Hand-Worked Iron
Standards
UL Wet
Watts
60W
Shade Color
Clear
Lamp Included
No
Includes
Fixture, Hardware
Number of Bulbs
4
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Extention
13.25 in
Battery Included
No
Socket Count
4
Slope Compatible
No
Designer
Troy Standard

Description

Sleek vintage style and premium craftsmanship combine in our Geneva family. We use exacting techniques to craft Geneva's metal rings with flawless step details. The glossy outer layer of the heavy opal glass gives added polish, while the translucent inner layer evenly diffuses bright light. A twist-and-lock design conceals all mounting hardware for an especially sleek appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.