Shop TROY LIGHTING
See all product information
Create Account
Grayson 2 Light Wall Sconce 9.25 In. Textured Bronze
- Mfr # B6252
- Zoro # G815448674
product price:Â
$
50.00
/ea
Key Features
Height
17 in
Width
9.25 in
Fixture Voltage
120V
Finish
Textured Bronze
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6252
- Zoro #
- G815448674
- UPC #
- 782042683518
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Textured Bronze
- Item
- Wall Sconce
- Lamp Included
- No
- Body Material
- Hand Forged Iron
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Watts
- 60W
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 2
- Extention
- 5.25 in
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
Dimensions
- Height
- 17 in
- Width
- 9.25 in
- Length
- 9.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.