Zoro Homepage

Gunner 3 Light Flush Mount 15 In. Patina Brass

  • Mfr # C2915-PBR

  • Zoro # G315446972


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Width
15 in
Voltage
120V
Height
5.25 in
Finish
Patina Brass
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2915-PBR
Zoro #
G315446972
UPC #
197292091646
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
5.25 in
Canopy Width
7 in

Details

Voltage
120V
Watts
8W
Finish
Patina Brass
Item
Flush Mount
Standards
ETL Damp
Shade Color
Ombre Smoke
Includes
Fixture, Hardware
Shade Material
Glass
Body Material
Steel
Bulb Included
No
Designer
Troy Standard
Socket Count
3
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Switch Type
Hardwire
Product Care
Clean with a soft, damp cloth

Description

Right angles, knurled details, and a lustrous Patina Brass finish create this eye-catching flush mount that nods to industrial futurism. Three arms extend from a central rod, recalling the hefty spokes of a vault door handle. The ombre smoke glass shade softly diffuses light throughout kitchens, living rooms, and hallways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.