Zoro Homepage

Gustine 1 Light Wall Sconce 4.25 In. For

  • Mfr # B1113-FOR

  • Zoro # G015447880


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Fixture Voltage
120V
Finish
Forged Iron
Shade Color
White
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1113-FOR
Zoro #
G015447880
UPC #
782042487369
Country of Origin
Philippines

Dimensions

Height
13.75 in
Length
4.25 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Shade Color
White
Watts
8W
Standards
UL Damp
Body Material
Iron
Includes
Fixture, Hardware
Number of Bulbs
1
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Socket Count
1
Battery Included
No
Designer
Troy Standard
Extention
6.25 in
Shade Material
Linen

Description

Graceful downward sweeping arms straighten and extend into square metal accent tubes that hold cream-colored candle sleeves, creating an elegant look that is effortlessly useable. Both finishes add texture, with the Vintage Gold Leaf bringing warmth and the Forged Iron a more dramatic feel. The sconce and the chandelier are each available in two sizes and both finishes to fit any interior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.