Zoro Homepage

Gustine 8 Light Chandelier 42 In. For

  • Mfr # F1140-FOR

  • Zoro # G215449622


product price: $1,950.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Voltage
120V
Shade Color
White
Height
19.5 in
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1140-FOR
Zoro #
G215449622
UPC #
782042487468
Country of Origin
Philippines

Dimensions

Height
19.5 in
Length
42 in
Chain Length
72 in
Canopy Width
5 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Forged Iron
Voltage
120V
Shade Color
White
Material
Iron
Includes
Fixture, Hardware
Shade Material
Linen
Number of Lights
8
Standards
UL Damp
Bulb Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
8
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Graceful downward sweeping arms straighten and extend into square metal accent tubes that hold cream-colored candle sleeves, creating an elegant look that is effortlessly useable. Both finishes add texture, with the Vintage Gold Leaf bringing warmth and the Forged Iron a more dramatic feel. The sconce and the chandelier are each available in two sizes and both finishes to fit any interior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.