Zoro Homepage

Halston 1 Light Flush Mount 14 In. Patina Brass

  • Mfr # C2714-PBR

  • Zoro # G915446587


product price: $392.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
14 in
Voltage
120V
Height
4.5 in
Finish
Patina Brass
Shade Color
Piastre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2714-PBR
Zoro #
G915446587
UPC #
197292091622
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
4.5 in
Canopy Width
14 in

Details

Voltage
120V
Watts
12W
Finish
Patina Brass
Item
Flush Mount
Shade Color
Piastre
Includes
Fixture, Hardware
Body Material
Glass
Bulb Included
No
Standards
ETL Damp
Shade Material
Glass
Battery Included
No
Bulb Shape
Integrated LED
Designer
Troy Standard
Socket Count
1
Switch Type
Hardwire
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

The striking silhouette of Halston hovers between the earthy and ethereal, the icy and molten. Both a functional flush mount and a work of art, this design-forward fixture seems to drip from the ceiling pan as if it were laden with light. The cast piastre glass lends an otherworldly texture, with a striking concentric ring pattern visible from below. Warmed by the lustrous Patina Brass framework, Halston transcends the ordinary with its captivating glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.