Zoro Homepage

Hendrix 3 Light Chandelier 44 In. Bronze

  • Mfr # F6885-BRZ/PBR

  • Zoro # G215447550


product price: $1,058.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Finish
Bronze
Voltage
120V
Bulb Included
No
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6885-BRZ/PBR
Zoro #
G215447550
UPC #
782042485952
Country of Origin
China

Dimensions

Length
44 in
Width
44 in
Height
10 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Bronze
Voltage
120V
Bulb Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
3
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.