Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hewn 1 Light Table Lamp in Patina Brass Finish

  • Mfr # PTL1320-PBR

  • Zoro # G822646902


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Dimmable
No
Lamp Base Type
Round; 7.75in. W x 11.5in. D
Height
20.75 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1320-PBR
Zoro #
G822646902
UPC #
197292141761
Country of Origin
Indonesia

Dimensions

Height
20.75 in
Overall Dimension
18in. W x 20.75in. H
Width
18 in

Details

Number of Bulbs
1
Dimmable
No
Lamp Base Type
Round; 7.75in. W x 11.5in. D
Material
Wood
Maximum Wattage
15 W
Bulb Base
E26
Voltage
120 V
Color
Patina Brass
Slope Ceiling Adaptable
No
Bulb Included
No
Finish
Patina Brass
Power Source
Plug-In
Shade Type
Beige Natural Linen
Bulb Type
A19
Standards
UL Listed; cUL DryRated
Item
Wall Sconce

Description

Petite yet impactful, Hewn features a hand-carved wood base with a sculptural cut-out detail reminiscent of a split log. A beige linen shade enhances its natural texture, adding to the lamp’s rustic, pastoral appeal, while Patina Brass hardware accents the earthy materials and craftsmanship. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.