Shop TROY LIGHTING
See all product information
Create Account
Kindle 1 Light Rechargeable Table Lamp in Patina Brass and Soft Sand Finish
- Mfr # RTL4715-PBR/SSD
- Zoro # G722646903
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Width
11.75 in
Material
Steel
Finish
Patina Brass and Soft Sand
Color
Patina Brass and Soft Sand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTL4715-PBR/SSD
- Zoro #
- G722646903
- UPC #
- 197292140443
- Country of Origin
- Viet Nam
- Material
- Steel
- Finish
- Patina Brass and Soft Sand
- Color
- Patina Brass and Soft Sand
- Item
- Wall Sconce
- Number of Bulbs
- 1
- Power Source
- Rechargeable
- Bulb Included
- No
- Shade Type
- Clear Spot Etched Glass
- Voltage
- 120V to 240V
- Standards
- UL Listed; cETL DampRated
- Slope Ceiling Adaptable
- No
- Maximum Wattage
- 3 W
- Lamp Base Type
- Round; 3.5in. W x 5in. D
- Dimmable
- No
Dimensions
- Height
- 14.5 in
- Width
- 11.75 in
- Overall Dimension
- 11.75in. W x 14.5in. H
Description
Designed for life in motion, Kindle is a versatile rechargeable lamp with a vintage-inspired silhouette. A Soft Sand shade, etched clear glass, and Patina Brass details lend a warm, artisanal prescence, while the carry handle adds function and charm. At 14.5" high, it's perfectly sized to move effortlessly from room to garden-bringing light wherever it's needed most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.