Zoro Homepage

High Line 1 Light Wall Sconce 5 In. Soft Off Black

  • Mfr # B7221-SFB

  • Zoro # G115449821


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
5 in
Fixture Voltage
120V
Finish
Soft Off Black
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7221-SFB
Zoro #
G115449821
UPC #
782042464490
Country of Origin
Philippines

Dimensions

Height
15.75 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Watts
60W
Number of Bulbs
1
Lamp Included
No
Body Material
Hand-Worked Iron
Extention
4 in
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.