Zoro Homepage

Holmes 1 Light Wall Sconce 7.75 In. Holmes Bronze/Brass

  • Mfr # B7421-HZ/BR

  • Zoro # G715446923


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Holmes Bronze/Brass
Body Material
Hand-Crafted Aluminum
Lamp Included
No
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7421-HZ/BR
Zoro #
G715446923
UPC #
197292051435
Country of Origin
China

Dimensions

Height
20.25 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Holmes Bronze/Brass
Item
Wall Sconce
Body Material
Hand-Crafted Aluminum
Lamp Included
No
Standards
UL Wet
Number of Bulbs
1
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Extention
3.75 in
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.