Zoro Homepage

Huck 1 Light Wall Sconce 7.25 In. Black Iron

  • Mfr # B1091-BI

  • Zoro # G215447574


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
7.25 in
Fixture Voltage
120V
Finish
Black Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1091-BI
Zoro #
G215447574
UPC #
782042396180
Country of Origin
Philippines

Dimensions

Height
16.75 in
Width
7.25 in
Length
7.25 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Watts
60W
Body Material
Aluminum and Stainless Steel
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Extention
5.75 in
Socket Count
1
Designer
Troy Standard
Slope Compatible
No

Description

Impressive in both size and style, Huck takes cage lighting to the next level. Light floats within and flows through stunning rectangular frames of Black Iron or Vintage Gold Leaf. Large in stature yet open and airy, Huck fills a space without overtaking it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.