Grover 1 Light Table Lamp 16 In. Patina Brass
- Mfr # PTL1225-PBR/CCH
- Zoro # G915388573
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Height
25.25 in
Width
16 in
Material
Ceramic
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1225-PBR/CCH
- Zoro #
- G915388573
- UPC #
- 197292019190
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Shade Color
- Off White
- Standards
- UL Dry
- Voltage
- 120V
- Shade Material
- Linen
- Bulbs Included
- No
- Maximum Wattage
- 15W
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Switch Type
- ON/OFF Switch on Socket
- Socket Count
- 1
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 25.25 in
- Width
- 16 in
- Length
- 16 in
Description
A conical base of charcoal ceramic gives Grover a hand-crafted feel that makes a strong sculptural statement. The ceramic rings add visual interest and balance and the off-white linen drum shade brings contrast and texture to this artistic, modern table lamp.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.