Shop TROY LIGHTING
See all product information
Create Account
1 Light Zaire Table Lamp Patina Brass
- Mfr # PTL1132-PBR
- Zoro # G022904635
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Height
31.5 in
Width
24 in
Material
Natural Woven
Finish
Patina Brass
Location Rating
Dry Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1132-PBR
- Zoro #
- G022904635
- UPC #
- 197292159339
- Country of Origin
- Viet Nam
- Material
- Natural Woven
- Finish
- Patina Brass
- Item
- Zaire Table Lamp
- Location Rating
- Dry Rated
- Number of Bulbs
- 1
- Bulb Base Type
- E26 Medium Base
- Certification
- cUL Listed
- Voltage
- 120V
- Collection/Series
- Zaire
- Maximum Wattage
- 15 W
Dimensions
- Height
- 31.5 in
- Width
- 24 in
- Length
- 24 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.