Zoro Homepage

Igneous 1 Light Wall Sconce 4.75 In. For

  • Mfr # B1126-FOR

  • Zoro # G015447750


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1126-FOR
Zoro #
G015447750
UPC #
782042487406
Country of Origin
Philippines

Dimensions

Height
25.5 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Iron
Watts
15W
Standards
UL Damp
Lamp Included
No
Shade Color
Natural
Includes
Fixture, Hardware
Extention
8.75 in
Socket Count
1
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Shade Material
Linen
Bulb Shape
E26 Medium Base

Description

The Forged Iron finish brings a seriousness to the whimsical, flowing silhouette of this slender sconce. The natural linen shade adds textural and color contrast with the dark metal arm. Igneous has a slim profile making it perfect in smaller spaces or used in multiples in larger areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.