Zoro Homepage

Juniper 20 Light Chandelier 52 In. Gold Leaf

  • Mfr # F61620-GL

  • Zoro # G015447842


product price: $5,146.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Chain Length
72 in
Length
52 in
Includes
Fixture, Hardware
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F61620-GL
Zoro #
G015447842
UPC #
782042440937
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Length
52 in
Height
59.25 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Gold Leaf
Includes
Fixture, Hardware
Bulb Included
No
Standards
UL Damp
Material
Hand-Worked Iron
Shade Material
Linen
Voltage
120V
Number of Lights
20
Designer
Troy Standard
Socket Count
20
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.