Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Juniper 8 Light Chandelier 32.75 In. Gold Leaf

  • Mfr # F6168-GL

  • Zoro # G015447934


product price: $1,580.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Standards
UL Dry
Number of Lights
8
Height
35 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6168-GL
Zoro #
G015447934
UPC #
782042485495
Country of Origin
Philippines

Dimensions

Height
35 in
Width
32 in
Chain Length
72 in
Length
32.75 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Gold Leaf
Standards
UL Dry
Number of Lights
8
Bulb Included
No
Material
Hand-Worked Iron
Voltage
120V
Includes
Fixture, Hardware
Socket Count
8
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.