Zoro Homepage

Keanu 12 Light Semi Flush 30.25 In. Patina Brass

  • Mfr # C1030-PBR

  • Zoro # G015449877


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Finish
Patina Brass
Length
30.25 in
Voltage
120V
Width
30.25 in
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1030-PBR
Zoro #
G015449877
UPC #
197292044420
Country of Origin
China

Dimensions

Length
30.25 in
Width
30.25 in
Height
11.75 in
Canopy Width
5.5 in

Details

Item
Semi Flush
Finish
Patina Brass
Voltage
120V
Body Material
Iron
Watts
8W
Includes
Fixture, Hardware
Socket Count
12
Bulb Shape
E12 Candelabra Base
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Standards
UL Damp
Battery Included
No
Slope Compatible
No

Description

Keanu takes the very familiar sputnik design and makes it feel special. Slender, elongated cone-shaped shades in Patina Brass extend from a center orb giving the piece a vintage vibe that feels modern. The wall sconce casts both uplight and downlight, the flush mount adds gorgeous style close to the ceiling, and the chandelier's stunning silhouette comes in two sizes and casts a brilliant glow in every direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.