Zoro Homepage

Keanu 2 Light Wall Sconce 4.75 In. Patina Brass

  • Mfr # B1034-PBR

  • Zoro # G215446942


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
33.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1034-PBR
Zoro #
G215446942
UPC #
197292046875
Country of Origin
China

Dimensions

Height
33.75 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
8W
Lamp Included
No
Body Material
Iron
Standards
UL Damp
Socket Count
2
Slope Compatible
No
Battery Included
No
Extention
3.75 in
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

Keanu takes the very familiar sputnik design and makes it feel special. Slender, elongated cone-shaped shades in Patina Brass extend from a center orb giving the piece a vintage vibe that feels modern. The wall sconce casts both uplight and downlight, the flush mount adds gorgeous style close to the ceiling, and the chandelier's stunning silhouette comes in two sizes and casts a brilliant glow in every direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.