Zoro Homepage

Ketan 1 Light Semi Flush 24.5 In. Vintage Gold Leaf

  • Mfr # C2425-VGL

  • Zoro # G215446591


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Gold Leaf
Height
14.25 in
Body Material
Natural Woven
Length
24.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2425-VGL
Zoro #
G215446591
UPC #
197292091608
Country of Origin
Philippines

Dimensions

Height
14.25 in
Length
24.5 in
Width
24.5 in
Canopy Width
6 in

Details

Item
Semi Flush
Finish
Vintage Gold Leaf
Body Material
Natural Woven
Voltage
120V
Includes
Fixture, Hardware
Watts
25W
Shade Color
Vintage Natural Wicker
Switch Type
Hardwire
Bulb Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Shade Material
Natural Woven
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Standards
UL Damp
Socket Count
1

Description

Hand-woven from natural wicker, Ketan puts a playful spin on a design inspired by Charlotte Perriand. The inverted trumpet shape of this semi-flush emits both up and downlighting, with the exposed bulb casting a powerful beam. Completing the fixture's fresh appearance is a simple chain and canopy cast in Vintage Gold Leaf.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.