Loft & Thought X Palma 1 Light Table Lamp 17 In. Patina Brass/Ceramic Graphic White
- Mfr # PTL1230-SBK/CGH
- Zoro # G815388550
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
17 in
Material
Ceramic
Finish
Patina Brass/Ceramic Graphic White
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1230-SBK/CGH
- Zoro #
- G815388550
- UPC #
- 197292072775
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass/Ceramic Graphic White
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Dry
- Bulbs Included
- No
- Shade Color
- Natural
- Shade Material
- String
- Maximum Wattage
- 15W
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Switch Type
- ON/OFF Switch on Socket
- Slope Compatible
- No
- Designer
- Loft & Thought
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 30 in
- Width
- 17 in
- Length
- 17 in
Description
Named nostalgically for Nash's native home in Florida, Palma is designed with a silhouette and textured sides that take cues from the palm tree. The detailed linework on the white ceramic body mirrors the weave on the natural string shade, creating a unified appearance. An exploration of verticality, while honoring its statement-making details. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.