Shop TROY LIGHTING
See all product information
Create Account
Colin King X Bronte 1 Light Table Lamp 12 In. Patina Brass
- Mfr # PTL8015-PBR
- Zoro # G315388579
product price:Â
$
328.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Width
12 in
Material
Natural Stone
Finish
Patina Brass
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL8015-PBR
- Zoro #
- G315388579
- UPC #
- 782042468801
- Country of Origin
- China
- Material
- Natural Stone
- Finish
- Patina Brass
- Item
- Table Lamp
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulbs Included
- No
- Maximum Wattage
- 60W
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 1
- Designer
- Colin King
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 14.5 in
- Width
- 12 in
- Length
- 12 in
Description
A tapered paper shade beautifully frames Bronte's natural travertine base, directing light down and around to highlight its organic texture and markings. A Patina Brass accent gives this earthy table lamp a hint of sophisticated detailing. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.