Zoro Homepage

Kokoro 6 Light Chandelier 23 In. Soft Black

  • Mfr # F6016-SBK

  • Zoro # G115446936


product price: $994.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Height
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6016-SBK
Zoro #
G115446936
UPC #
782042457348
Country of Origin
China

Dimensions

Height
16.75 in
Width
23 in
Length
23 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Soft Black
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Standards
DRY
Material
Hand-Worked Iron
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
6
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.