Zoro Homepage

Lassen 8 Light Lantern 24.25 In. Vintage Gold Leaf

  • Mfr # F4625-VGL

  • Zoro # G415446841


product price: $946.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Voltage
120V
Number of Lights
8
Finish
Vintage Gold Leaf
Watts
60W
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4625-VGL
Zoro #
G415446841
UPC #
782042469761
Country of Origin
Philippines

Dimensions

Height
48 in
Length
24.25 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
8
Item
Lantern
Finish
Vintage Gold Leaf
Watts
60W
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Material
Steel
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
8

Description

Streamlined, oval-shaped arms and a jewelry-inspired interlocking chain form Lassen's airy, sophisticated cage silhouette. Four, six or eight candlesticks rest elegantly in a unique bowl-shaped holder at the center, providing uplight from within. Choose from three sizes in a Black Iron or Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.