Lauren Liess X Plummet 1 Light Pendant 18 In. Patina Brass And Soft Sand
- Mfr # F1618-PBR/SSD
- Zoro # G615447747
product price:Â
$
924.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Length
18 in
Width
18 in
Voltage
120V
Shade Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1618-PBR/SSD
- Zoro #
- G615447747
- UPC #
- 197292037163
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Aluminum
- Item
- Pendant
- Finish
- Patina Brass & Soft Sand
- Material
- Aluminum
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- UL Damp
- Watts
- 20W
- Shade Color
- Soft Sand
- Slope Compatible
- No
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Designer
- Lauren Liess
- Battery Included
- No
- Bulb Shape
- Integrated LED
Dimensions
- Height
- 8 in
- Length
- 18 in
- Width
- 18 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
Description
Plummet has a modern look with vintage inspiration. The functional design features a striking Patina Brass weighted pulley that draws the eye and serves a purpose-it allows the height of the pendant to be adjusted. The Soft Black or Soft Sand shade paired with a matte white acrylic diffuser gives the piece a fresh feel that works well with many interior styles. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.