Zoro Homepage

Levi 1 Light Wall Sconce 4.5 In. Forged Iron

  • Mfr # B3013-FOR

  • Zoro # G115447780


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
4.5 in
Fixture Voltage
120V
Finish
Forged Iron
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3013-FOR
Zoro #
G115447780
UPC #
782042469228
Country of Origin
Philippines

Dimensions

Height
13.5 in
Width
4.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Watts
25W
Standards
UL Damp
Body Material
Steel
Lamp Included
No
Includes
Fixture, Hardware
Extention
2.5 in
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Battery Included
No

Description

The tapered candlestick holder, round backplate and exposed bulb make this straightforward wall sconce instantly recognizable and extremely usable. The monochromatic, textured finishes in Gold Leaf, Forged Iron and Gesso White make a natural, modern statement. Place Levi throughout the home, including the bath and powder room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.