Zoro Homepage

Lomita 1 Light Wall Sconce 5.5 In. Forged Iron

  • Mfr # B8825-FOR

  • Zoro # G315446767


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Iron/Steel
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8825-FOR
Zoro #
G315446767
UPC #
782042425071
Country of Origin
Philippines

Dimensions

Height
25.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Iron/Steel
Number of Bulbs
1
Standards
UL Damp
Lamp Included
No
Watts
40W
Includes
Fixture, Hardware
Extention
5.75 in
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Paper
Battery Included
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

With its rectangular backplate, tapered paper shade and traditional candlestick holder, Lomita has an essential feel that works easily with many dcors. The extending, slightly curved arm adds dimension and length. The two-light sconce features intersecting arms and an elongated shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.