Zoro Homepage

Los Olivos 3 Light Lantern 11.75 In. Textured Iron

  • Mfr # F2377-TRN

  • Zoro # G815390287


product price: $926.00
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Height
20 in
Finish
Textured Iron
Shade Material
Glass
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2377-TRN
Zoro #
G815390287
UPC #
197292051572
Country of Origin
China

Dimensions

Length
11.75 in
Width
11.75 in
Height
20 in
Canopy Width
5.25 in

Details

Item
Lantern
Finish
Textured Iron
Shade Material
Glass
Bulb Included
No
Light Bulb Wattage
60W
Standards
DAMP
Product Care
Clean with a soft, damp cloth
Material
Hand Forged Iron
Voltage
120V
Socket Count
3
Slope Compatible
No
Battery Included
No
Includes
Fixture, Hardware
Designer
Troy Standard
Shade Color
Clear
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.