Zoro Homepage

Los Olivos 4 Light Wall Sconce 13.5 In. Textured Iron

  • Mfr # B2374-TRN

  • Zoro # G715449771


product price: $1,322.00
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Fixture Voltage
120V
Finish
Textured Iron
Shade Color
Clear
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2374-TRN
Zoro #
G715449771
UPC #
197292049333
Country of Origin
China

Dimensions

Height
25.75 in
Length
13.5 in

Details

Fixture Voltage
120V
Finish
Textured Iron
Item
Wall Sconce
Shade Color
Clear
Watts
60W
Body Material
Hand Forged Iron
Includes
Fixture, Hardware
Standards
UL Wet
Number of Bulbs
4
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Shade Material
Glass
Extention
18.5 in
Socket Count
4
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.