Zoro Homepage

Lowry 1 Light Wall Sconce 8.5 In. Textured Bronze/Patina Brass

  • Mfr # B4053-TBZ/PBR

  • Zoro # G615447938


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Textured Bronze/Patina Brass
Standards
UL Wet
Body Material
Aluminum
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4053-TBZ/PBR
Zoro #
G615447938
UPC #
782042410282
Country of Origin
China

Dimensions

Height
21 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze/Patina Brass
Item
Wall Sconce
Standards
UL Wet
Body Material
Aluminum
Lamp Included
No
Watts
75W
Shade Color
Clear
Includes
Fixture, Hardware
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Extention
8.5 in
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Compatible
No

Description

A design feat, Lowry combines impeccable metalwork with design-driven style. The inverted cube features a material mix of bronze-finished aluminum and patina brass paired with clear beveled glass for an added layer of finesse. Complex in theory, Lowry is undeniably effortless, adding instant glamour to any exterior. Available as a wall sconce in multiple sizes and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.