Zoro Homepage

Luca 1 Light Wall Sconce 4.75 In. Black Iron

  • Mfr # B1071-BI

  • Zoro # G715446862


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Black Iron
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1071-BI
Zoro #
G715446862
UPC #
782042399228
Country of Origin
Philippines

Dimensions

Height
20.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Standards
UL Damp
Socket Count
1
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Extention
6.25 in
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.