Zoro Homepage

Madrid 5 Light Chandelier 54 In. Soft Black

  • Mfr # F8205-SBK

  • Zoro # G015448672


product price: $1,048.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fixture Wattage
35W
Includes
Fixture, Hardware
Bulb Included
No
Standards
UL Damp
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8205-SBK
Zoro #
G015448672
UPC #
782042372870
Country of Origin
China

Dimensions

Length
54 in
Chain Length
72 in
Width
54 in
Height
14.5 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
35W
Finish
Soft Black
Includes
Fixture, Hardware
Bulb Included
No
Standards
UL Damp
Shade Material
Glass
Voltage
120V
Material
Iron and Steel
Designer
Troy Standard
Bulb Shape
G9
Slope Compatible
No
Socket Count
5
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.