Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maester 1 Light Pendant 24 In. Vintage Gold Leaf

  • Mfr # F2324-VGL

  • Zoro # G515449841


product price: $1,282.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Voltage
120V
Shade Material
Kalas
Finish
Vintage Gold Leaf
Standards
UL Damp
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2324-VGL
Zoro #
G515449841
UPC #
197292072478
Country of Origin
Philippines

Dimensions

Height
25 in
Length
24 in
Chain Length
72 in
Canopy Width
4.75 in

Details

Voltage
120V
Shade Material
Kalas
Item
Pendant
Finish
Vintage Gold Leaf
Standards
UL Damp
Watts
25W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
No
Shade Color
Espresso
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Playing with translucency and a loose natural weave, Maester mixes maritime and organic influences. Resembling an antique buoy wrapped in a net, a large Opal Shiny glass shade is nested into a woven abaca exterior. Available in two distinctive shapes, Maester is finished with a simple Vintage Gold Leaf chain that echoes the weave of the shade. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.