Zoro Homepage

Magnus 1 Light Wall Sconce 5 In. Textured Black

  • Mfr # B3691-TBK

  • Zoro # G515446628


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
5 in
Fixture Voltage
120V
Finish
Textured Black
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3691-TBK
Zoro #
G515446628
UPC #
782042405165
Country of Origin
Philippines

Dimensions

Height
25.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
40W
Lamp Included
No
Standards
UL Damp
Body Material
Aluminum and Stainless Steel
Designer
Troy Standard
Battery Included
No
Shade Material
Linen
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with a soft, damp cloth
Extention
8 in

Description

At over two-feet tall, Magnus is great in stature and high in style. A metal ring extends from the backplate to hold a ringed metal rod that supports a white linen tapered shade. Whether flanking a fireplace, alongside a headboard or lining a hallway, Magnus has a commanding presence that demands to be noticed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.