Enigma 9 Light Chandelier 48.25 In. Bronze With Polished Stainless
- Mfr # F6189
- Zoro # G615447624
product price:Â
$
4,528.00
/ea
Key Features
Fixture Wattage
75W
Number of Lights
9
Voltage
120V
Material
Hand-Worked Iron
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6189
- Zoro #
- G615447624
- UPC #
- 782042706880
- Country of Origin
- Philippines
Dimensions
- Length
- 48.25 in
- Height
- 54.25 in
- Canopy Width
- 7 in
- Width
- 30.5 in
Details
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Bronze With Polished Stainless
- Number of Lights
- 9
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Bulb Included
- No
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 9
- Designer
- Troy Standard
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.